Beli spy cam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  2. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  3. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  4. THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Mulai

    Rp359.900

    THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  5. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  6. IKO Cam Follower
    Mulai

    Rp78.900

  7. THK Cam Follower CFN 12 Series
    Mulai

    Rp789.900

    THK Cam Follower CFN 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Diameter d (mm): 30
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  8. THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and Seal
    Mulai

    Rp429.900

    THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Dimension H (mm): 6
    • Dimensions d2 (mm): 3 phi
    • Type: With Seal
  9. THK Cam Follower CFH 10 Series
    Mulai

    Rp269.900

    THK Cam Follower CFH 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  10. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  11. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  12. THK LM Block (HSR Type)
    Mulai

    Rp1.499.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  13. UGREEN Adapter 5 in 1 Hub USB Type C adapter With PD Port
    Mulai

    Rp809.900

    UGREEN Adapter 5 in 1 Hub USB Type C adapter With PD Port
    Deskripsi:
    Ultra Slim 5-in-1 USB C Hub with Ethernet and HDMI-Wired Gigabit Ethernet could definitely ensure a stable connection and max speed up to 1000Mbps.-Video and audio output through HDMI port with resolution up to 3840 x 2160 at 30Hz.-Two USB 3.0 Type-A ports with data transfer speed up to 5 Gbp/s.-Used with no external drivers or power required.-Unibody aluminum alloy housing.-Hidden LED Indicator.Compatible Devices IncludeMacBook AirMacBook ProiMac / iMac ProChromeBook PixelSupported SystemsWindows 10, 8, 7, Vista, XP, Mac OS X 10.6 or later, Linux 2.6.14 or Later.Please NoteFor a stable connection, connected devices should not exceed a combined current of 900mA. Not intended for use with high-power devices (external hard drives, iPads, etc.).2.4 GHz wireless devices, MIDI devices and some USB 3.0 devices may not be supported.The extended cable is 0.5 ft long.Package Contents1 x Ultra Slim 5-in-1 USB C Hub1 x User Manual
    atribut:
    • Color: Space Grey
    • Output: 2xUSB 3.0 Female, 1xHDMI Female , 1xRJ45
    • Material: Aluminium Alloy
    • Input: 1 x USB-C Male
    • Dimensions (LxWxH) (mm): 122x26.3x17.6
    • USB Standard: USB 3.0 is capable of providing a data transfer speed up to 5Gbps
    • HDMI Port: Support up to 4K x 2K@30Hz
    • Ethernet Port: 10/100/1000Mbps Ethernet
    • Power Port: Support up to 100W PD Charging
  14. THK Cam Follower CFH 12 Series
    Mulai

    Rp259.900

    THK Cam Follower CFH 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Diameter d (mm): 30
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  15. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  16. THK Linear Bushing LMF 10 Series
    Mulai

    Rp369.900

    THK Linear Bushing LMF 10 Series
    atribut:
    • Ball Rows: 4
    • Inscribed Bore Diameter (dr) (mm): 10
    • Outer Diameter d (mm): 19
Daftar Harga spy cam Terbaru October 2026
THK Cam Follower CF 12 SeriesRp219.900
IKO Cam FollowersRp69.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp809.900
THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and SealRp359.900
THK Cam FollowerRp289.900
IKO Cam FollowerRp78.900
THK Cam Follower CFN 12 SeriesRp789.900
THK Cam Follower CF-AB Type Spherical Outer Ring with Cage and SealRp429.900
THK Cam Follower CFH 10 SeriesRp269.900
IKO Cam Follower CF1 SeriesRp88.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)